Shop PRIME GUARD
See all product information
Create Account
Fuel Additive, 12 oz Sz, Yellow
- Mfr # PRIMCB12
- Zoro # G823933865
product price:Â
$
2.99
/ea
Sold in multiples of 12 for
$35.88
Key Features
Compatible Fluid Type
Gasoline
Product Type
Fuel Additive
Container Type
Bottle
Specific Gravity
0.81
Treatment Volume
20 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMCB12
- Zoro #
- G823933865
- UPC #
- 840530129310
- Country of Origin
- United States
- Item
- Vehicle Parts Cleaners & Degreasers
- Compatible Fluid Type
- Gasoline
- Product Type
- Fuel Additive
- Container Type
- Bottle
- Specific Gravity
- 0.81
- Treatment Volume
- 20 gal
- Engine Cycle
- 4-Cycle
- Flash Point
- 149 Degrees F
- Compatible Engine Type
- Gasoline Engines
- Standards
- COV Compliant
- Color
- Yellow
- Features
- Cleans Carburetors and Fuel Injectors, Improves Fuel Economy, Reduces Rough Idle and Hesitation
- Series
- Prime Guard
- Product Form
- Liquid
- Wire Color
- Yellow
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
- Cleans Carburetors and Fuel Injectors, Improves Fuel Economy, Reduces Rough Idle and Hesitation
Description
Vehicle Parts Cleaners & Degreasers, Container Type Bottle, Container Size 12 oz, Compatible Engine Type Gasoline Engines, Engine Cycle 4-Cycle, Color Yellow, Standards COV Compliant, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Not Applicable, Features Cleans Carburetors and Fuel Injectors, Improves Fuel Economy, Reduces Rough Idle and Hesitation, Flammability Flammable, Flash Point 149 Degrees F, Product Type Fuel Additive, Series Prime Guard, Specific Gravity 0.81
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.