Shop CHEMGLASS
See all product information
Create Account
Adapter, Filter
- Mfr # CG-1401-13
- Zoro # G9718782
product price:Â
$
12.99
/ea
Key Features
Type
Filter
Material of Construction
Neoprene
Overall Length
29 mm
Color
Gray
Product Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CG-1401-13
- Zoro #
- G9718782
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 29 mm
- Wire Rope Length
- 29 mm
- Length
- 29 mm
Details
- Item
- Adapter
- Type
- Filter
- Material of Construction
- Neoprene
- Color
- Gray
- Product Type
- Adapter
- Material
- Neoprene
- Autoclavable
- Yes
Description
Adapter, Lower Ground Mouth Size Not Applicable, Upper Ground Mouth Size Not Applicable, Overall Length 29 mm, USP Specification Not Applicable, Product Type Adapter, Type Filter, Material Neoprene, Color Gray, Autoclavable Yes, Features Not Applicable, Standards Not Applicable, Upper Ground Stopper Size Not Applicable, For Tubing Outside Diameter Not Applicable, ASTM Specification Not Applicable