Adapter Reduction, L, 29/42, 24/40, White
- Mfr # UNRDSOK2429
- Zoro # G810412151
product price:Â
$
13.45
/ea
Key Features
Type
Adapter
Features
Chemical Resistant
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
29/42
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNRDSOK2429
- Zoro #
- G810412151
- UPC #
- 840287247893
- Country of Origin
- India
- Item
- Adapter Reduction
- Type
- Adapter
- Features
- Chemical Resistant
- Color
- White
- ASTM Specification
- E438 Type 1
- Autoclavable
- Yes
- USP Specification
- Type I
- Material
- Borosilicate Glass
- Product Type
- Adapter
- Shell Material
- Borosilicate Glass
- Wire Color
- White
- Traction Material
- Borosilicate Glass
Dimensions
- Upper Ground Mouth Size
- 24/40
- Lower Ground Mouth Size
- 29/42
- Fits Chest Size
- Chemical Resistant
Description
Reducers to help connect jointed glassware of different sizes. Smaller socket joint at the top and larger socket joint on the bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.