Shop LUTRON

Lighting Dimmer, Toggle, Ivory

  • Mfr # AYCL-253P-IV
  • Zoro # G9753992

product price: 
$
57.99
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AYCL-253P-IV
Zoro #
G9753992
UPC #
784276090148
Country of Origin
Mexico
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
250 W (CFL, LED), 600 W (Incandescent, Halogen)
Color - Motion Sensing and Dimming
Ivory
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Description/Special Features
For Indoor Use Only, HED(TM) Technology That Dims Circuitry Designed for Compatibility with Most High Efficacy Light Bulbs
Color
Ivory
Item
Lighting Dimmer
Installation Location - Motion Sensor
Wall Switch Box
Lamp Type
CFL, LED, Halogen, Incandescent
Max. Capacity
250W (CFL/LED), 600W (Incandescent/Halogen)
Style
Toggle
Voltage
120V AC
Standards
CSA Certified, UL Listed
Switch Type
1-Pole, 3-Way
Wall Plate
Not included
Switch Style
Toggle On/Off, Mini-Slide Dimming
Compatible with Series
Fassada
Load Rating @ 120V AC
250W (CFL, LED), 600W (Incandescent, Halogen)
Minimum Operating Temperature
32 Degrees F
Rated Frequency
60 Hz
Series
Ariadni
Includes Wall Plate
Wall Plate Not Included
Number of Switches
1
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Maximum Operating Temperature
104 Degrees F
Dimming Type
Full Continuous Dimming
Dimming Method
Line Voltage
Neutral Required
No
Maximum Wattage
250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Application Type
Single-Pole or 3-Way
Operating Voltage
120V AC
Compatible Series
Fassada
Wire Color
Ivory
For Use With
Fassada

Dimensions

Wall Box Size
Single Gang
Overall Depth
0.23 in
Overall Width
2.86 in
Overall Height
4.6 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (CFL, LED), 600W (Incandescent, Halogen), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1, Compatible with Series Fassada

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.