LED Retrofit Insert, Rectangular, LED, 5" H

  • Mfr # 15444
  • Zoro # G9797995
product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Wiring Connection - Vehicle Lighting
Straight Plug
Lens Shape - Vehicle Lighting
Rectangular
Mounting
Portable
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15444
Zoro #
G9797995
UPC #
793523154441
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
7 in
Height - Vehicle Lighting
5 in
Height
4.2"
Width - Vehicle Lighting
4 in
Depth
3.2"
Length
5.2"
Overall Width
4 in
Overall Height
5 in
Overall Depth
7 in
Fits Chest Size
370 Degrees Rotation x 135 Degrees Tilt

Details

Item
Vehicle Work Light
Lighting Technology
LED
Wiring Connection - Vehicle Lighting
Straight Plug
Lens Shape - Vehicle Lighting
Rectangular
Mounting
Portable
Housing Material
Aluminum
Lighting Technology - Vehicle Lighting
LED
Lamp Type
LED
Base Material
Aluminum
Voltage
12V DC
Features
370 Degrees Rotation x 135 Degrees Tilt
Current Drawn
3
Maximum Brightness
2,520 lm
Maximum Operating Temperature
104 Degrees F
Wattage
36 W
Beam Type
Spot
Electrical Connection
Straight Plug
Minimum Operating Temperature
-4 Degrees F
Lamp Life
50,000 hr
Head Shape
Rectangular
Current
3 A
Installation Type
Permanent
Operating Voltage
12V DC

Description

Vehicle Work Light, IP Rating Not Applicable, Beam Type Spot, Overall Depth 7 in, Installation Type Permanent, Mount Type Not Applicable, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 in, Head Shape Rectangular, Overall Width 4 in, Electrical Connection Straight Plug, Wattage 36 W, Base Material Aluminum, Current 3 A, Features 370 Degrees Rotation x 135 Degrees Tilt, Housing Material Aluminum, Lamp Life 50,000 hr

Ratings & reviews