Heat Shrink Butt Connectors - Electriduct
- Mfr # HS-HP-BC-16-RD-100
- Zoro # G9808730
product price:
$
30.99
/pk
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Minimum Operating Temperature
-55 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-HP-BC-16-RD-100
- Zoro #
- G9808730
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Red
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Shrink Ratio
- 3:1
- Insulation Material
- Polyolefin
Dimensions
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 22 AWG
Description
Using a dual seal design, this butt splice connector combines heat shrink technology with an adhesive seal to protect wire connections from moisture and corrosion. Designed to safely splice wires together to repair or extend wires in the automotive and marine applications. Operating Temperature: -55°C to 125°C Ratio: 3:1 Wire Gauge: 16-14 AWG Color: Red Qty: 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.