Shop ZURN
See all product information
Create Account
ABS, Strainer: Square, Floor Drain with Clamping Collar
- Mfr # EZ1-AB2-ST-SS
- Zoro # G9889243
product price:Â
$
82.35
/ea
Key Features
Material of Construction
ABS
Type
Strainer: Square
Size
Cover: 5"
Connection
Solvent Weld
For Use With
For Protection During Concrete Pour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ1-AB2-ST-SS
- Zoro #
- G9889243
- UPC #
- 889934129717
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 5"
- Length In.
- 8-1/4"
Details
- Item
- Floor Drain with Clamping Collar
- Material of Construction
- ABS
- Type
- Strainer: Square
- Connection
- Solvent Weld
- For Use With
- For Protection During Concrete Pour
- Grid Material
- Strainer: Stainless Steel
- Pipe Dia In.
- Outlet: 2"x 3"
Description
EZ1 ABS Drain w/5 In. Square Stnlss Stl Str
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov