Defrost Timer, 220V
- Mfr # EDT21
- Zoro # G9889461
product price:Â
$
39.49
/ea
Key Features
Fits Brand
SUPCO
For Use With
Domestic and Commercial Refrigerators and Freezers
Voltage
208 to 240V AC
Features
Temperature range
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDT21
- Zoro #
- G9889461
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- SUPCO
- Item
- Defrost Cycle Control
- For Use With
- Domestic and Commercial Refrigerators and Freezers
- Voltage
- 208 to 240V AC
- Features
- Temperature range
- Phase
- 3
- Application
- Commercial Freezers, Commercial Refrigeration
- Contact Form
- SPDT
- Series
- EDT
- Manufacturer Series
- EDT
Description
Defrost Cycle Control, Application Commercial Freezers, Commercial Refrigeration, Contact Form SPDT, Manufacturer Series EDT, Voltage 208 to 240V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.