Shop SUPCO
See all product information
Create Account
Ignitor Kit, Round
- Mfr # SIG1100
- Zoro # G9889741
product price:Â
$
29.59
/ea
Key Features
Fits Brand
SUPCO
Application
Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Tip Style
Round
Replacement Type
OEM
OEM Replacement Part Number
025-27774-000,025-29043-000,025-29050-000,025-30277-000,025-31801-000,025-32625-000,025-32626-000,025-32638-002,1001344,1009604,101M,10399,105141000,10735002,1096048,120-07549,14740511,14740512,20015201,201D,201K,201L,201M,201N,201P,201W,20834,26789,271D,271M,271N,271P,271RS,271W,29074,3200618,3260618,33J3701,3400339P01,373-05342-700,373-09154-700,38322B001,41-1090,41-238,41-242,41-402,41-403,41-404,41-405,41-407,41-408,41-409,41-410,473-12509-001,50018,511-330-139,511-330-190,511-330-193,526000025,526000125,600915,62-22441-01,62-22668-93,62-22868-82,62821-001,62821-002,632-0770,632-0880,632-3540,632-3811,6905032,75-92-104,75-92-105,767A-301,767A-303,767A-306,767A-310,767A-311,767A-350,767A-353,767A-354,767A-357,767A-361,767A-364,767A-365,767A-366,767A-370,767A-371,767A-372,86483,902661,902694,903110,903758,90434300,90436600,9050,9302-093,9302-094,94851,B1172606,B1193939,B12996P01,B138196P01,B144676P01,B144676P02,B340039P01,C238,C238-1,CM067KX,FC007,FC024,FC035,FC046,FC050,FC051,IGN21,IGN23,IGN26,IGN28,IGN30,IGN34,L37-699,L37-700,L37-812,L37-814,L37-815,L37-816,L40-765,L41-974,RH622286893,ZCO-350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIG1100
- Zoro #
- G9889741
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Ignitor Kit, Round
- Fits Brand
- SUPCO
- Application
- Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
- Tip Style
- Round
- Replacement Type
- OEM
- OEM Replacement Part Number
- 025-27774-000,025-29043-000,025-29050-000,025-30277-000,025-31801-000,025-32625-000,025-32626-000,025-32638-002,1001344,1009604,101M,10399,105141000,10735002,1096048,120-07549,14740511,14740512,20015201,201D,201K,201L,201M,201N,201P,201W,20834,26789,271D,271M,271N,271P,271RS,271W,29074,3200618,3260618,33J3701,3400339P01,373-05342-700,373-09154-700,38322B001,41-1090,41-238,41-242,41-402,41-403,41-404,41-405,41-407,41-408,41-409,41-410,473-12509-001,50018,511-330-139,511-330-190,511-330-193,526000025,526000125,600915,62-22441-01,62-22668-93,62-22868-82,62821-001,62821-002,632-0770,632-0880,632-3540,632-3811,6905032,75-92-104,75-92-105,767A-301,767A-303,767A-306,767A-310,767A-311,767A-350,767A-353,767A-354,767A-357,767A-361,767A-364,767A-365,767A-366,767A-370,767A-371,767A-372,86483,902661,902694,903110,903758,90434300,90436600,9050,9302-093,9302-094,94851,B1172606,B1193939,B12996P01,B138196P01,B144676P01,B144676P02,B340039P01,C238,C238-1,CM067KX,FC007,FC024,FC035,FC046,FC050,FC051,IGN21,IGN23,IGN26,IGN28,IGN30,IGN34,L37-699,L37-700,L37-812,L37-814,L37-815,L37-816,L40-765,L41-974,RH622286893,ZCO-350
- Heating Element Material
- Silicon Carbide
- Compatible with Brand
- Supco
- Input Voltage
- 115V AC
Description
Ignitor Kit, Round, Replacement Type OEM, Heating Element Material Silicon Carbide, Input Voltage 115V AC, Tip Style Round, Compatible with Brand Supco
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.