Commercial Condensate Pan
- Mfr # CP804A2L
- Zoro # G623944320
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Current
8.3 A
Dissipation Rate
8 gpd
Product Type
Condensate Evaporator Pan
Input Voltage
120V AC
Overall Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP804A2L
- Zoro #
- G623944320
- UPC #
- 687152300181
- Country of Origin
- China
Dimensions
- Overall Length
- 13 in
- Lead Length
- 3 ft
- Overall Height
- 4 in
- Overall Width
- 7 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Condensate Pan
- Current
- 8.3 A
- Dissipation Rate
- 8 gpd
- Product Type
- Condensate Evaporator Pan
- Input Voltage
- 120V AC
- Material
- Stainless Steel
- Standards
- NSF Compliant, UL Recognized No. SA32471
- Capacity
- 4 1/2 qt
- Power Consumption
- 1,000 W
- Shell Material
- Stainless Steel
Description
Condensate Pan, Capacity 4 1/2 qt, Standards NSF Compliant, UL Recognized No. SA32471
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.