Shop GE
See all product information
Create Account
Surface Unit, 6"
- Mfr # WB30X342
- Zoro # G9890870
product price:Â
$
48.59
/ea
Key Features
For Use With Mfr. Model Number
SU120
Fits Brand
GE, Hotpoint, Kenmore
Height
1 1/4 in
Product Type
Surface Unit
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB30X342
- Zoro #
- G9890870
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Unit, 6"
- For Use With Mfr. Model Number
- SU120
- Fits Brand
- GE, Hotpoint, Kenmore
- Product Type
- Surface Unit
- Compatible with Manufacturer Model Number
- SU120
- For Use with Mfr Model Number
- SU120
- Compatible Manufacturer Part Number
- SU120
- Compatible with Mfr. Model No.
- SU120
- Compatible Manufacturer Model Number
- SU120
- Compatible with Manufacturer Model No.
- SU120
- Compatible Pump Manufacturer Part Number
- SU120
- Compatible Mfr. Model Number
- SU120
- For Manufacturer Part Number
- SU120
- Compatible with Mfr. Model Number
- SU120
Description
Surface Unit, 6 In., Product Type Surface Unit, Compatible with Manufacturer Model Number SU120, Overall Height 1 1/4 in, Overall Width 6 in