Shop WIHA

Solid Round Nut Driver, 2.5 mm

  • Mfr # 27782
  • Zoro # G9907634

product price: 
$
15.89
/ea

Key Features

Tip Size
2.5 mm
Shank Length
2 5/16 in
Overall Length
6 1/4 in
Handle Material
Multi-Component
Handle Design
Ergonomic with Rotating Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27782
Zoro #
G9907634
UPC #
084705277820
Country of Origin
Germany
Item
Solid Round Shank Nut Driver
Handle Material
Multi-Component
Handle Design
Ergonomic with Rotating Cap
Number of Pieces
1
Handle Type
Molded
Standards
HRC 61-65
Tether Capable
Not Tether Capable
Screwdriver and Nut Driver Grouping
Nut Drivers
Screwdriver Tip Style
Nutdriver
Shank Material
Alloy Steel
ESD Safe
Yes
Ratcheting
No
Insulated
No
Nonsparking
No
Handle Color
Black
Tip Style Group
Precision
Shank Shape
Round
Tether Style
Not Tether Capable
Non-Sparking
No
Replaceable Shank
No
Fastener Holding
No
Non-Magnetic
Yes
Measurement Type
Metric
Magnetized Tip
No
Grip Style
Molded
Tether Ready
No
Corrosion Resistant
Yes
Bolt Clearance
5/16 in
Shank Finish
Chrome
Container Type
Bag
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
ESD Safety
ESD Safe
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank

Dimensions

Tip Size
2.5 mm
Shank Length
2 5/16 in
Overall Length
6 1/4 in
Shank Diameter
5/32 in
For Fastener Size
2.5 mm
Hex Size
2.5 mm
Wire Rope Length
6 1/4 in
Length
6 1/4 in

Description

Solid Round Shank Nut Driver, Tip Size 2.5 mm, Bolt Clearance 5/16 in, Shank Length 2 5/16 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 2.5 mm, ESD Safe Yes, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.