Shop GENIUS TOOLS
Create Account
28PC 1/4in Dr. SAE Hand Socket Set
- Mfr # EU-228S
- Zoro # G523582318
original price:Â $44.05 , new price: $39.65 , 9 percent off
new price:Â
$
39.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EU-228S
- Zoro #
- G523582318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 28 Piece SAE 1/4 Inch Drive High-Quality Hand Tool Kit - EU-228S 1/4in Drive SAE Hand Socket Set SKU: EU-228S. This 28-piece 1/4in drive SAE hand socket set is built for technicians who need dependable fit, organized storage, and consistent performance during daily service work. Key Benefits 28-piece 1/4in drive SAE hand socket set for compact, controlled fastening. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Meets or exceeds ANSI standards for dependable professional tool performance. Included universal joint helps access fasteners in tight or awkward angles. 30mm slotted and hex bits support common adjustments and service tasks. 1/4in hex shank bit holder enables quick, secure bit changes while working. What's Included 11 sockets: 1/8in, 3/16in, 7/32in, 1/4in, 9/32in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in 3 slotted bits (30mm): 4mm, 6mm, 7mm 4 hex bits (30mm): 3mm, 4mm, 5mm, 6mm 1/4in hex shank bit holder Universal joint Socket driver Designed and made for professional technicians, this set balances a practical SAE range with essential accessories for everyday service. The organized selection supports efficient tool access, while the durable alloy construction and ANSI compliance help maintain consistent results over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.