Temperature Control, Open Hi, Fix Setting
- Mfr # A22-2237
- Zoro # G9915669
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ranco
Input Voltage
120V AC, 240V AC, 277V AC
Product Type
Temperature Control
Resistive Load Current @ 120V
25 A
Full Load Current @ 120V AC
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A22-2237
- Zoro #
- G9915669
- UPC #
- 662013920357
- Country of Origin
- Mexico
- Item
- Temperature Control, Open Hi, Fix Setting
- Fits Brand
- Ranco
- Input Voltage
- 120V AC, 240V AC, 277V AC
- Product Type
- Temperature Control
- Resistive Load Current @ 120V
- 25 A
- Full Load Current @ 120V AC
- 20 A
- Full Load Current @ 240V AC
- 20 A
- Switch Action
- Open on Rise
- Variable Output Voltage
- Yes
- Output Reset Type
- Manual
- Current Ratings @ Voltages
- FLA: 16 A @ 277V A, FLA: 20 A @ 120V AC, FLA: 20 A @ 240V AC, LRA: 60 A @ 277V AC, LRA: 80 A @ 120V AC, LRA: 80 A @ 240V AC
- Contact Form
- SPST
- Resistive Load Current @ 240V
- 25 A
- Maximum Temperature Differential Setting
- 5 Degrees F
- Application
- Freezers
Description
Temperature Control, Open Hi, Fix Setting, Product Type Temperature Control, Contact Form SPST, Maximum Temperature Differential Setting 5 Degrees F, Input Voltage 120V AC, 240V AC, 277V AC, Variable Output Voltage Yes, Current Ratings @ Voltages FLA: 16 A @ 277V A, FLA: 20 A @ 120V AC, FLA: 20 A @ 240V AC, LRA: 60 A @ 277V AC, LRA: 80 A @ 120V AC, LRA: 80 A @ 240V AC, Resistive Load Current @ 240V 25 A, Resistive Load Current @ 120V 25 A, Full Load Current @ 120V AC 20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.