Shop SIEMENS
See all product information
Create Account
Key, SSG10 Key Code, Silver
- Mfr # 3SU19500FP800AA0
- Zoro # G9936517
product price:Â
$
22.99
/ea
Key Features
Color
Silver
For Use With
3SU CES
Operating Temperature
70°C to -25°C
Compatible with Series
3SU CES
Compatible Product Type
Key Release Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU19500FP800AA0
- Zoro #
- G9936517
- UPC #
- 804766080319
- Country of Origin
- Czechia
- Item
- Replacement Key
- Color
- Silver
- For Use With
- 3SU CES
- Operating Temperature
- 70°C to -25°C
- Compatible with Series
- 3SU CES
- Compatible Product Type
- Key Release Operators
- Key Code
- SSG10
- Product Type
- Replacement Key
- Compatible Series
- 3SU CES
- Wire Color
- Silver
Dimensions
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Key for key-operated switch CES, Lock No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.