SENTRON Switch disconnector 3LD
- Mfr # 3LD2504-3VK53
- Zoro # G515874186
product price:Â
$
197.99
/ea
Sold in multiples of 3 for
$593.97
Free Shipping & Returns
Key Features
Current Rating
63 A
Voltage
690 V
Handle Type
Rotary Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LD2504-3VK53
- Zoro #
- G515874186
- UPC #
- -
- Country of Origin
- Germany
- Item
- Safety Switch
- Current Rating
- 63 A
- Voltage
- 690 V
- Handle Type
- Rotary Handle
Description
SENTRON, Switch disconnector 3LD, emergency switching-off switch, 6- pole, Iu: 63 A, operating power / at AC-23 A 400 V: 22 kW, front-mounted, rotary operating mechanism, Red / yellow, 4-hole mounting of the handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.