Flood Light, 6000 lm, Rectangular, LED

  • Mfr # 4421
  • Zoro # G9987713
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Universal
Lighting Technology
LED
Lens Color
Clear
Height - Vehicle Lighting
4 3/4 in
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4421
Zoro #
G9987713
UPC #
793523044216
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
4 3/4 in
Width
6-3/32"
Length - Vehicle Lighting
6 in
Length
5.2"
Width - Vehicle Lighting
3 3/4 in
Depth
3.2"
Height
4.2"
Fixture Length
6 7/64 in
Fixture Width
3 5/16 in
Fixture Height
4 13/16 in
Overall Height
4 13/16 in
Overall Width
6 1/8 in
Overall Depth
3 5/16 in

Details

Fixture Mounting Location
Universal
Lighting Technology
LED
Lens Color
Clear
Lens Shape - Vehicle Lighting
Rectangular
Housing Material
Aluminum
Mounting
Quick Adjust
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Adjustable
Voltage
9V DC to 32V DC
Current Drawn
5.3 A
Lamp Type
LED
Lighting Technology - Vehicle Lighting
LED
Features
50,000 hr Life Expectancy
Wiring Connection - Vehicle Lighting
Pigtail
Base Material
Aluminum
Item
Vehicle Work Light
Lumens - Vehicle Lighting
6,000 lm
Fixture Wattage
70
Light Distribution
Wide Flood
Min. Starting Temp.
-40 Degrees F
Description/Special Features
Shock Proof and Quick Adjusting Mounting Cradle
Fixture Voltage
9V to 32V
Suggested Lamp Item No.
4421
Fixture Rated Life
50,000 hr
Housing Finish
Black
Mounting Type - Floodlights
Yoke
Lumens
6,000 lm
IP Rating - Fixtures
67
Fixture Housing Finish
Powder Coated
Fixture Lens Material
Polycarbonate
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
70.0
IP Rating
IP67
Fixture Housing Material
Die-Cast Aluminum
Series
GXL LED Performance Series
Warranty
10 Years
Sensor Type - Fixtures
No Sensor Included
Viewing Angle
35 Degrees
Number of Sensors
0
Item - Floodlights
General Purpose Floodlight
Number of Heads
1
Housing Color
Black
Color Temperature
6000 K
Fixture Housing Color
Black
Fixture Sensor Type
No Sensor Included
Installation Type
Permanent
Vehicle Class
2, 3
Maximum Operating Temperature
257 Degrees F
Wattage
70 W
Includes Electrical Connection
Electrical Connection Included
Current
2.92 A, 5.83 A
Minimum Operating Temperature
-40 Degrees F
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Universal
Beam Type
Flood
Mount Type
Bracket
Maximum Brightness
6,000 lm
Electrical Connection
Pigtail
Head Shape
Rectangular
Mount Style
Surface
Operating Voltage
9-32V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 5/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 13/16 in, Head Shape Rectangular, Overall Width 6 1/8 in, Electrical Connection Pigtail, Vehicle Class 2, 3, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Ratings & reviews