Shop HALO OUTDOOR
See all product information
Create Account
SecurityFloodLight, Brz, 8-3/4"H, 7-3/4"L
- Mfr # FGS60CLMTNB
- Zoro # G224792191
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 1/2 in
Standards
FCC, RoHS, UL Certification
Housing Material
Aluminum
Overall Height
8 3/4 in
For Location
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGS60CLMTNB
- Zoro #
- G224792191
- UPC #
- 080083292967
- Country of Origin
- Viet Nam
- Item
- Security Flood Light
- Standards
- FCC, RoHS, UL Certification
- Housing Material
- Aluminum
- For Location
- Outdoor
- Light Output
- 2,000 lm, 4,000 lm, 6,000 lm
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Color Selectable
- Selectable
- Includes Lamp
- Lamp Included
- Viewing Angle
- 360 Degrees
- Lumen Selectable
- Selectable
- Housing Color
- Bronze
- Operating Temperature - Maximum
- 104 Degrees F
- Color Rendering Index
- 80
- Mount Type
- Surface
- Sensor Type
- Motion Sensor Included
- Fixture Wattage
- 45 W
- Operating Temperature - Minimum
- -40 Degrees F
- Power Source
- Hardwired
- Voltage
- 120 to 277V AC
- Coverage
- 55 sq ft
- Number of Lightheads
- 1
Dimensions
- Overall Width
- 6 1/2 in
- Overall Height
- 8 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Length
- 7 3/4 in
- Overall Length
- 7 3/4 in
Description
Security Flood Light, Number of Lightheads 1, Fixture Wattage 45 W, Light Technology LED, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Color Rendering Index 80, Voltage 120 to 277V AC, Includes Lamp Lamp Included, Fixture Lens Material Polycarbonate, Mount Type Surface
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.