Zoro Homepage

0.5M HDMI TO DVI-D DIGITAL VIDEO CABLE 1.6FT

  • Mfr # 42513

  • Zoro # G914883567


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Cable Type
DVI/HDMI
Cable Length
1.64 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Tinned Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42513
Zoro #
G914883567
UPC #
757120425137
Country of Origin
China

Dimensions

Cable Length
1.64 ft

Details

Cable Type
DVI/HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Tinned Copper
Shielding
Yes
Insulation Material
Foam Polyethlene (FPE), High-density Polyethylene (HDPE)
Item
Video Cable
Device Supported
Audio/Video Device
Conductor
Tinned Copper
Connector Plating
Gold
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on Second End Details
(1) HDMI Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.