
C2G 1-Port USB Extender - USB 1.1 Over Cat5 SuperBooster Dongle Extender - RJ45 to USB B Receiver
Mfr # 29353
Zoro # G414873600
product price:Â $55.85
/eaKey Features
End 1 Connection Type
USB 2.0 Type B - Male
Cable Length
10 in
End 2 Connection Type
RJ-45 Network - Female
Color
Black
Connector on First End Details
1 x USB 2.0 Type B - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
29353
Zoro #
G414873600
UPC #
757120293538
Country of Origin
China
Dimensions
Cable Length
10 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type B - Male
End 2 Connection Type
RJ-45 Network - Female
Color
Black
Connector on First End Details
1 x USB 2.0 Type B - Male
Conductor
Copper
Connector on Second End Details
1 x RJ-45 Network - Female
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.