Zoro Homepage

1-Port USB-C 3.1 Extender TX to RX Kit

  • Mfr # C2G54278

  • Zoro # G516423291


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Maximum Extended Range
33 ft
Maximum Data Transfer Rate
640-MB/s
Package Contents
1-Port USB-C Extender Transmitter to Receiver Kit - USB 3.2 Gen 1 (5Gbps), 1 x 33ft CM rated cable
USB
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G54278
Zoro #
G516423291
UPC #
757121000000
Country of Origin
China

Details

Maximum Extended Range
33 ft
Maximum Data Transfer Rate
640-MB/s
Package Contents
1-Port USB-C Extender Transmitter to Receiver Kit - USB 3.2 Gen 1 (5Gbps), 1 x 33ft CM rated cable
USB
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Item
USB Extender
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Color
Black
Environmentally Friendly
Yes
Input Voltage
5 V DC
Number of USB Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.