
1-PORT USB-C EXTENDER - PLENUM
Mfr # C2G54279
Zoro # G114876741
product price: $1,088.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
5 V DC
Maximum Extended Range
32.80 ft
Network (RJ-45)
Yes
Maximum Data Transfer Rate
640-MB/s
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G54279
Zoro #
G114876741
UPC #
757120542797
Country of Origin
China
Details
Item
USB Extender
Input Voltage
5 V DC
Maximum Extended Range
32.80 ft
Network (RJ-45)
Yes
Maximum Data Transfer Rate
640-MB/s
Environmentally Friendly
Yes
USB
Yes
Number of USB Ports
1
Number of Network (RJ-45) Ports
1
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Description
C2G 1-PORT USB-C EXTENDER - PLENUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.