Zoro Homepage

1-PORT USB-C WALL CHARGER WITH POWER DELIVERY, 18W

  • Mfr # 20279

  • Zoro # G914908000


product price: $35.19
/ea

Key Features

Input Voltage
120 V AC, 230 V AC
Overall Height
2 in
Overall Width
1.5 in
Overall Depth
1 in
Output Voltage
5 V DC, 12 V DC, 9 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20279
Zoro #
G914908000
UPC #
757120202790
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
1.5 in
Overall Depth
1 in

Details

Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Output Voltage
5 V DC, 12 V DC, 9 V DC
Environmentally Friendly
Yes
Maximum Output Current
0.125
Device Supported
USB Type C Device, Smartphone, Mobile Device, Tablet PC
Maximum Output Power
18 W
USB
Yes
Max. Output Current
3 A
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.