This item is Discontinued.

C2G 1001 C2g 5m Lc-lc 40-100gb 50-125 Om4 Duplex Multimode Pvc Fiber Optic Cable - Aqua 1001

This item is Discontinued.

C2G

1001 C2g 5m Lc-lc 40-100gb 50-125 Om4 Duplex Multimode Pvc Fiber Optic Cable - Aqua (Discontinued)

Mfr # 1001
Zoro # G503912562
UPC # 757120010012
Country of Origin Hong Kong
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1001
Zoro #
G503912562
UPC #
757120010012
Country of Origin
Hong Kong

Dimensions

Overall Length
16.4 ft
Clad Dimension
125 μm
Core Dimension
50 μm
Bandwidth
40 Gbps
Bend Radius
10 mm
Cable Length
16.4 ft

Details

Item
Fiber Optic Cable
Jacket Color
Aqua
Jacket Material
PVC (Polyvinyl Chloride)
Fire Rating
OFNR Rated, FT4 Rated
Application
Commercial, Industrial
Color
Aqua
Connector Type
Cable
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Cable Type
OM4

Description

C2g 5m lc-lc 40/100gb 50/125 om4 duplex multimode pvc fiber optic cable - aqua
5m lc-lc 40/100gb 50/125 om4 duplex multimode pvc fiber optic cable - aqua
Manufacturer : C2g
UPC : 757120010012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.