Zoro Homepage

100FT SELECT VGA VIDEO CABLE M/M - IN-WALL CMG-RATED

  • Mfr # 50220

  • Zoro # G314875209


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Cable Type
VGA
Conductor Material
Copper
Device Supported
Monitor, Video Device
Connector on First End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50220
Zoro #
G314875209
UPC #
757120502203
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Video Cable
Cable Type
VGA
Conductor Material
Copper
Device Supported
Monitor, Video Device
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Jacket Type
CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.