Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100FT/30.5M PERFORMANCE UFLEX ACTIVE4K30

  • Mfr # C2G10386

  • Zoro # G821696892


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Data Transfer Rate
10.2-Gbit/s
Connector Gender on Second End
Male
Connection A
1x HDMI Digital Audio/Video - Male
Product Line
Performance
Connection B
1x HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G10386
Zoro #
G821696892
UPC #
606449164244
Country of Origin
Viet Nam

Dimensions

Cable Length
100.07 ft

Details

Data Transfer Rate
10.2-Gbit/s
Connector Gender on Second End
Male
Connection A
1x HDMI Digital Audio/Video - Male
Product Line
Performance
Item
A/V Cable
Connection B
1x HDMI Digital Audio/Video - Male
Features
Active, Overmolding Construction, Consumer Electronics Control (CEC), Ultra Flexible, Durable, Gripping Connector, Clutter-free
Device Supported
Monitor, Audio/Video Device, Projector, Computer, Display
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Jacket Type
CL2, FT4, CMG
Product Material
Copper
Wire Gauge
24 AWG
Cable Type
HDMI
Color
Black
Maximum Resolution
4096 x 2160, 3840 x 2160

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.