Zoro Homepage

10FT 16AWG HOSP PWR CBL 5-15P-C13 BK TAA

  • Mfr # 48007

  • Zoro # G0414192


product price: $14.95
/ea

Key Features

Cord Length
10 ft
Height
1.5 in
Width (US)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48007
Zoro #
G0414192
UPC #
757120480075
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Height
1.5 in
Width (US)
5 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.