Zoro Homepage

10ft 16AWG HSPTL PWR CBL, 5-15

  • Mfr # 48008

  • Zoro # G911898809


product price: $19.25
/ea

Key Features

Color
Gray
Voltage Rating
125V AC
Frequency
60 Hz
Cord Length
10 ft
Device Supported
Computer, Printer, Scanner, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48008
Zoro #
G911898809
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Color
Gray
Item
Standard Power Cord
Voltage Rating
125V AC
Frequency
60 Hz
Device Supported
Computer, Printer, Scanner, Monitor
First End Connector Detail
(1) 3-pin NEMA 5-15P Male
Compatibility
PCs, Monitors, Printers, Scanners, Lab Equipment
Second End Connector Detail
(1) 3-pin IEC 60320 C13 Female
Current Rating
13 A

Description

10ft 16AWG HSPTL PWR CBL, 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.