
10FT ACTIVE HDMI MALE TO VGA MALE CONVERTER CABLE/ADAPTER 1920X1200 60HZ108
Mfr # C2G41473
Zoro # G214883656
product price:Â $34.35
/eaKey Features
Cable Type
HDMI/Micro-USB/VGA
Color
Black
Cable Length
10 ft
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G41473
Zoro #
G214883656
UPC #
757120414735
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Cable Type
HDMI/Micro-USB/VGA
Color
Black
Item
Video/Power Cable
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Active
American Wire Gauge
28/30 AWG
Data Transfer Rate
4.9 Gbit/s
Connector Plating
Nickel, Gold
Supported Resolution
1920 x 1080
Device Supported
Video Device, Projector, Monitor, Notebook, Chromebook, Desktop Computer
Connector on Second End Details
(1) HDMI Type A Digital Audio/Video - Male, (1) Micro USB 2.0 Type B - Female
Connector on First End Details
(1) 15-pin HD-15 - Male
Description
C2G 10FT ACTIVE HDMI MALE TO VGA MALE CONVERTER CABLE/ADAPTER 1920X1200 60HZ108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.