This item is Discontinued.

C2G 10Ft C14 To C13 14/3 Sjt Green 17567

This item is Discontinued.

C2G

10Ft C14 To C13 14/3 Sjt Green (Discontinued)

Mfr # 17567
Zoro # G0855061
UPC # 757120175674
Country of Origin Unknown
Category Power Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17567
Zoro #
G0855061
UPC #
757120175674
Country of Origin
Unknown

Dimensions

Cord Length
10 ft
Wire Size
14 AWG

Details

Max. Amps
10 A
Voltage
250V
Type
Power Cord
Color
Green
Description/Special Features
Commercial & Industrial Usage
NEC Cord Designation
SVT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.