
10ft DisplayPort M to VGA M BLK TAA
Mfr # 54333
Zoro # G016424910
product price: $40.49
/eaKey Features
Device Supported
Notebook, Monitor, Video Device
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Color
Black
Cable Type
DisplayPort/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54333
Zoro #
G016424910
UPC #
757121000000
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Device Supported
Notebook, Monitor, Video Device
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Color
Black
Cable Type
DisplayPort/VGA
Connection A
1 x DisplayPort Digital Audio/Video - Male
Item
Video Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.