Zoro Homepage

10FT DISPLAYPORT TO HDMI ADAPTER CABLE - 4K CABLE BLACK

  • Mfr # 50195

  • Zoro # G514883578


product price: $61.59
/ea

Key Features

Cable Type
DisplayPort/HDMI
Cable Length
10 ft
Color
Black
Features
Active
Device Supported
Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50195
Zoro #
G514883578
UPC #
757120501954
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort/HDMI
Color
Black
Features
Active
Item
A/V Cable
Device Supported
Audio/Video Device
Supported Resolution
4096 x 2160
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Male

Description

C2G 10FT DISPLAYPORT TO HDMI ADAPTER CABLE - 4K CABLE BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.