Shop C2G
See all product information
Create Account
10FT DISPLAYPORT™ CABLE WITH LATCHES 8K UHD M/M - BLACK
- Mfr # 54402
- Zoro # G615190223
product price:Â
$
29.69
/ea
Key Features
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort
Cable Length
10 ft
Device Supported
Graphics Card, Tablet, Monitor, HDTV, Audio/Video Device, Projector, Computer, Notebook
Supported Resolutions
7680 x 4320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54402
- Zoro #
- G615190223
- UPC #
- 757120544029
- Country of Origin
- China
- Connector on First End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Cable Type
- DisplayPort
- Device Supported
- Graphics Card, Tablet, Monitor, HDTV, Audio/Video Device, Projector, Computer, Notebook
- Supported Resolutions
- 7680 x 4320
- Connector on Second End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Conductor Material
- Copper
- Item
- A/V Cable
- Features
- Active, Strain Relief, Locking Latch
- Color
- Black
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.