
10FT DP TO HDMI 4K PASSIVE BLACK
Mfr # 54434
Zoro # G214897516
product price: $61.55
/eaKey Features
Supported Resolution
3840 x 2160
Data Transfer Rate
2.9 Gbit/s
Connector Gender on Second End
Female
Cable Type
DisplayPort/HDMI
Device Supported
Notebook, HDTV, Audio/Video Device, Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54434
Zoro #
G214897516
UPC #
757120544340
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Supported Resolution
3840 x 2160
Data Transfer Rate
2.9 Gbit/s
Connector Gender on Second End
Female
Cable Type
DisplayPort/HDMI
Device Supported
Notebook, HDTV, Audio/Video Device, Projector
Connector Gender on First End
Male
Item
A/V Cable
Connector on Second End Details
(1) 19 pin HDMI 1.4b Digital Audio/Video - Female
Features
Passive, Plug & Play
Connector on First End Details
(1) 20 pin DisplayPort 1.2a Digital Audio/Video - Male
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.