Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT HIGH SPEED HDMI R TO HDMI MICRO CA

  • Mfr # 50616

  • Zoro # G114897548


product price: $18.59
/ea

Key Features

Cable Type
HDMI/Micro HDMI
Conductor
Copper
Supported Resolution
3840 x 2160
Connector Plating
Gold
Device Supported
Desktop Computer, Tablet, Audio/Video Device, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50616
Zoro #
G114897548
UPC #
757120506164
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
HDMI/Micro HDMI
Conductor
Copper
Supported Resolution
3840 x 2160
Connector Plating
Gold
Device Supported
Desktop Computer, Tablet, Audio/Video Device, Smartphone
Item
A/V Cable
Conductor Material
Copper
Features
x.v.Color
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) Micro HDMI 1.4 Type D Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.