Zoro Homepage

10FT HIGH SPEED HDMI R TO HDMI MINI CAB

  • Mfr # 50620

  • Zoro # G714883415


product price: $17.65
/ea

Key Features

Device Supported
Tablet, Desktop Computer, Audio/Video Device, Smartphone
Cable Type
HDMI
Supported Resolution
3840 x 2160
Conductor
Copper
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50620
Zoro #
G714883415
UPC #
757120506201
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Device Supported
Tablet, Desktop Computer, Audio/Video Device, Smartphone
Cable Type
HDMI
Supported Resolution
3840 x 2160
Conductor
Copper
Item
A/V Cable
Conductor Material
Copper
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
x.v.Color
Connector on Second End Details
(1) Mini HDMI 2.0 Type C Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.