Zoro Homepage

1.0FT USB 2.0 A TO MICRO-B CABLE M/M - BLACK .3M

  • Mfr # 27423

  • Zoro # G314873168


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
1 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Features
Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27423
Zoro #
G314873168
UPC #
757120274230
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Features
Plug & Play
Cable Type
USB/USB-B
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Device Supported
Tablet, PDA, Cellular Phone, Camera, Smartphone, GPS Receiver
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.