
10FT USB 2.0 USB-C TO USB-A CABLE M/M - BLACK
Mfr # 28872
Zoro # G714874260
product price: $27.69
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
10 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28872
Zoro #
G714874260
UPC #
757120288725
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Device Supported
Cellular Phone, Printer, Hard Drive, Smartphone, Tablet, Notebook
Connector on Second End Details
USB 2.0 Type A - Male
Connector on First End Details
USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.