
10FT USB 3.0 USB 3.1 GEN 1 USB-C TO USB-B CABLE M/M - BLACK
Mfr # 28867
Zoro # G714874017
product price: $26.99
/eaKey Features
Cable Length
10 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28867
Zoro #
G714874017
UPC #
757120288671
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C/USB-B
Device Supported
Tablet, Hub, Printer, Computer, Hard Drive
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
USB 3.2 (Gen 1) Type B - Male
Connector on First End Details
USB 3.2 (Gen 1) Type C - Male
Data Transfer Speed
5-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.