Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ft USB M C TO MICRO B M 3.2 GEN1 3M

  • Mfr # 28864

  • Zoro # G416423025


product price: $18.89
/ea

Key Features

End 2 Connection Type
Micro USB 3.0 Type B - Male
Device Supported
Smartphone, Tablet
Cable Type
USB
Color
Black
End 1 Connection Type
USB 3.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28864
Zoro #
G416423025
UPC #
757120288640
Country of Origin
Viet Nam

Details

End 2 Connection Type
Micro USB 3.0 Type B - Male
Device Supported
Smartphone, Tablet
Cable Type
USB
Color
Black
End 1 Connection Type
USB 3.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Item
Network Cable
Connector on First End Details
USB 3.0 Type C - Male
Connector on Second End Details
Micro USB 3.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.