
10FT WHITE USB C TO LIGHTNING
Mfr # C2G54560
Zoro # G614911621
product price: $38.89
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
10 ft
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G54560
Zoro #
G614911621
UPC #
757120545606
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB-C
Features
Charging, Plug & Play
Compatible With
Apple Device: iPad, iPod, AirPod, Apple Pencil
Connector on Second End Details
1x Lightning- Male
Connector on First End Details
1 x USB Type C - Male
Device Supported
Siri Remote, AirPods, Magic Keyboard, Magic Trackpad, iPhone, iPad, iPod, Magic Mouse
Compatibility
Apple Device: iPad, iPod, AirPod, Apple Pencil
Description
C2G 10FT WHITE USB C TO LIGHTNING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.