
10ft/3m USB A to Lightning Cable White
Mfr # C2G29907
Zoro # G316423170
product price: $16.75
/eaKey Features
Connector on Second End Details
Lightning - Male
End 1 Connection Type
USB Type A - Male
Color
White
End 2 Connection Type
Lightning - Male
Features
Reversible, Charging, Damage Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G29907
Zoro #
G316423170
UPC #
757120000000
Country of Origin
China
Details
Connector on Second End Details
Lightning - Male
End 1 Connection Type
USB Type A - Male
Color
White
End 2 Connection Type
Lightning - Male
Features
Reversible, Charging, Damage Resistant
Device Supported
Magic Keyboard, Apple TV, iPhone, AirPods, iPad, Magic Mouse, Magic Trackpad, Siri Remote
Cable Type
Lightning/USB
Connector on First End Details
USB Type A - Male
MFI
Yes
Item
Data Transfer/Power Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.