
12 USB C TO DISPLAYPORT CABLE WH
Mfr # 26882
Zoro # G514911738
product price: $47.19
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
White
Standards
TAA Compliant
Cable Type
DisplayPort/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26882
Zoro #
G514911738
UPC #
757120268826
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
White
Standards
TAA Compliant
Cable Type
DisplayPort/USB
Features
Reversible
Contact Plating
Gold-flash
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Connector Plating
Nickel
Device Supported
Notebook, Projector, Audio/Video Device
Connector on First End Details
1 x USB Type C - Male
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.