Zoro Homepage

12ft 16AWG 5 15P C13R CLR

  • Mfr # 48050

  • Zoro # G412312873


product price: $21.89
/ea

Key Features

Cable Length
12 ft
Voltage Rating
125 V AC
Frequency
60 Hz
Current Rating
13 A
Compatibility
PCsMonitorsPrintersScannersLab Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48050
Zoro #
G412312873
UPC #
-
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Item
Standard Power Cord
Voltage Rating
125 V AC
Frequency
60 Hz
Current Rating
13 A
Compatibility
PCsMonitorsPrintersScannersLab Equipment
Connector on Second End Details
(1) 3-pin IEC 60320 C13 Female
Device Supported
Scanner, Computer, Monitor, Printer
Connector on First End Details
(1) 3-pin NEMA 5-15P Male

Description

12ft 16AWG 5 15P C13R CLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.