Zoro Homepage

12FT 4K PREMIUM HDMI CABLE

  • Mfr # 50185

  • Zoro # G114883473


product price: $46.59
/ea

Key Features

Conductor
Tinned Copper
Cable Type
HDMI
Device Supported
DVD Player, Blu-ray Player, Home Theater System, Network Device, Audio/Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50185
Zoro #
G114883473
UPC #
757120501855
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Conductor
Tinned Copper
Cable Type
HDMI
Device Supported
DVD Player, Blu-ray Player, Home Theater System, Network Device, Audio/Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
Shielding
Yes
American Wire Gauge
30 AWG
Item
A/V Cable
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Conductor Material
Tinned Copper
Green Environmental Attribute
Environmentally Friendly
Color
Black
Features
Lip Sync, HDMI Ethernet Channel (HEC), Consumer Electronics Control (CEC), Audio Return Channel (ARC)
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male

Description

C2G 12FT 4K PREMIUM HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.