Zoro Homepage

12FT 4M USB 2.0 TYPE C MALE-C MALE 5A

  • Mfr # C2G28880

  • Zoro # G316423033


product price: $31.19
/ea

Key Features

Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Device Supported
Tablet, USB Device, Smartphone, Notebook
Cable Type
USB-C
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G28880
Zoro #
G316423033
UPC #
757120000000
Country of Origin
China

Details

Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Device Supported
Tablet, USB Device, Smartphone, Notebook
Cable Type
USB-C
Connector Gender on Second End
Male
Features
Charging, Plug & Play, Bendable, Reversible
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Type
VW-1
Connector Gender on First End
Male
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.