12FT AUDIO CABLE DUAL RCA M/M VELOCITY
Mfr # 13034
Zoro # G914885165
product price: $25.39
/eaKey Features
Cable Length
12 ft
Color
Blue
Conductor Material
Copper
Standards
UL
Connector Type on Second End
RCA - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13034
Zoro #
G914885165
UPC #
757120130345
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Color
Blue
Conductor Material
Copper
Standards
UL
Item
Audio Cable
Connector Type on Second End
RCA - Male
Jacket Type
Plenum
Connector Type on First End
RCA - Male
Connector on Second End Details
(2) RCA - Male
Connector on First End Details
(2) RCA - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.