
12ft High Speed HDMI Cable w/E
Mfr # 50611
Zoro # G113753760
product price: $17.69
/eaKey Features
Cable Type
HDMI
Cable Characteristic
Stacking Cable
Device Supported
Audio/Video Device, Home Theater System, Switch
Conductor
Copper
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50611
Zoro #
G113753760
UPC #
757120506119
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Cable Type
HDMI
Cable Characteristic
Stacking Cable
Device Supported
Audio/Video Device, Home Theater System, Switch
Conductor
Copper
Connector Plating
Gold
Supported Resolution
4096 x 2160
Item
A/V Cable
Conductor Material
Copper
Features
x.v.Color, Consumer Electronics Control (CEC)
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.