Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12ft SEL VGA Video Cable M

  • Mfr # 50214

  • Zoro # G111576019


product price: $24.15
/ea

Key Features

Cable Length
12 ft
Color
Black
Cable Type
VGA
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50214
Zoro #
G111576019
UPC #
-
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector Type on Second End
HD-15 - Male
Device Supported
Video Device, Monitor
Jacket Type
CMG
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male

Description

12ft C2G SEL VGA Video Cable M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.