Zoro Homepage

12FT VELOCITY RIGHT ANGLED SUBWOOFER CABLE

  • Mfr # 29180

  • Zoro # G115190235


product price: $11.15
/ea

Key Features

Cable Length
12 ft
Jacket Material
Polyethylene
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
180° Rotating Connector, Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29180
Zoro #
G115190235
UPC #
757120291800
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Jacket Material
Polyethylene
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
180° Rotating Connector, Right-angled Connector
Item
Audio Cable
Connector Type on First End
RCA Audio - Male
Jacket Type
UltraFlex
Connector on First End Details
(1) RCA Audio - Male
Connector on Second End Details
(1) RCA Audio - Male
Connector Type on Second End
RCA Audio - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Device Supported
Audio Device
Product Line
Velocity
Connection A
1 x RCA Audio - Male
Connection B
1 x RCA Audio - Male
Color
Blue
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.